Zoro Homepage

USB 3.0 SuperSpeed A/A Cable M/M 28/24 AWG 5 Gbps Black 6FT 6ft

  • Mfr # U320-006-BK

  • Zoro # G6775686


product price: $10.99
/ea

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Features
Rugged, Molded, Flexible, Strain Relief, EMI/RF Protection, Noise Protection
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U320-006-BK
Zoro #
G6775686
UPC #
037332231246
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Features
Rugged, Molded, Flexible, Strain Relief, EMI/RF Protection, Noise Protection
Cable Type
USB
Compatible With
Microsoft Surface Tablet
Data Transfer Rate
5-Gbit/s
Connector Plating
Nickel
Shielding
Yes
Connector on First End Details
1 x USB 3.0 Type A - Male
American Wire Gauge
28/24 AWG
Contact Plating
Gold
Connector on Second End Details
1 x USB 3.0 Type A - Male
Device Supported
Notebook, Chromebook, Tablet
Environmentally Friendly
Yes
Data Transfer Speed
5-Gbit/s
Compatibility
Microsoft Surface Tablet
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

USB 3.0 SuperSpeed A/A Cable M/M 28/24 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.