
USB 3.0 SUPERSPEED A/A CABLE M/M, BLACK, 3 FT.
Mfr # U320-003-BK
Zoro # G014877800
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
3 ft
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Compatible With
Microsoft Surface Tablet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U320-003-BK
Zoro #
G014877800
UPC #
37332198747
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Compatible With
Microsoft Surface Tablet
Features
Strain Relief, Molded, Noise Protection, EMI/RF Protection, Flexible, Rugged
Cable Type
USB
Data Transfer Rate
5-Gbit/s
Device Supported
Notebook, Chromebook, Tablet
Shielding
Yes
Contact Plating
Gold
Connector on First End Details
(1) USB 3.0 Type A - Male
Connector on Second End Details
(1) USB 3.0 Type A - Male
Environmentally Friendly
Yes
American Wire Gauge
28/24 AWG
Connector Plating
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.