
USB 3.0 SUPERSPEED ACTIVE EXTENSION REPEATER CABLE A M/F 5M 16-FT.
Mfr # U330-05M
Zoro # G214877730
product price: $37.49
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
16.40 ft
End 2 Connection Type
USB 3.0 Type A - Female
Color
Gray
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U330-05M
Zoro #
G214877730
UPC #
37332173492
Country of Origin
Viet Nam
Dimensions
Cable Length
16.40 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Gray
Cable Type
USB
Features
Active
Connector on Second End Details
1 x USB 3.0 Type A - Female
Cable Characteristic
Extension Cable
Conductor
Copper
Connector on First End Details
1 x USB 3.0 Type A - Male
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.