Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 SuperSpeed Active Extension Repeater Cable USBA MaleFemale

  • Mfr # U330-20M

  • Zoro # G216345992


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Shielding
Yes
Contact Plating
Gold
Cable Characteristic
Extension Cable
Features
Signal Booster, Active, Strain Relief, Repeater, EMI/RF Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U330-20M
Zoro #
G216345992
UPC #
-
Country of Origin
China

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Shielding
Yes
Contact Plating
Gold
Cable Characteristic
Extension Cable
Features
Signal Booster, Active, Strain Relief, Repeater, EMI/RF Protection
Connector on Second End Details
1 x USB 3.0 Type A - Female
Device Supported
PC
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
Color
Black
Environmentally Friendly
Yes
Connector Plating
Nickel
Data Transfer Speed
5-Gbit/s
End 2 Connection Type
USB 3.0 Type A - Female
Connector on First End Details
1 x USB 3.0 Type A - Male
Cable Type
USB

Description

Connects to any computer, device and/or cable with USB-A connectors to increase the length of a device cable with no decrease in signal or performance. Extends beyond the 10 ft. limit of conventional USB 3.0 cables. Features Daisy-chain 2 cables for max distance up to 130 ft Supports data transfer rates up to 5 Gbps Built-in signal booster for peak performance Provides up to 360mA of power to connected device Backward compatible with previous USB generations Specifications Type: Cable Cable 1: Male Cable 2: Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.