
USB 3.0 SUPERSPEED ACTIVE REPEATER CABLE AB M/M 25-FT.
Mfr # U328-025
Zoro # G714878077
product price: $60.75
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
25 ft
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U328-025
Zoro #
G714878077
UPC #
37332181831
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Cable Type
USB
Features
Active
Connector on First End Details
1 x USB 3.0 Type A - Male
Conductor
Copper
Device Supported
Printer
Connector on Second End Details
1 x USB 3.0 Type B - Male
Product Line
SuperSpeed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.