Zoro Homepage

USB 3.0 SuperSpeed Cable USB Type-A to USB Type-B M/M Black 10ft

  • Mfr # U322-010-BK

  • Zoro # G6775853


product price: $11.89
/ea

Key Features

Cable Length
10 ft
End 1 Connection Type
USB 3.2 (Gen 1) Type A
End 2 Connection Type
USB 3.0 Type B - Male
Cable Type
USB
Connector on Second End Details
1 x USB 3.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U322-010-BK
Zoro #
G6775853
UPC #
037332195647
Country of Origin
Viet Nam

Dimensions

Cable Length
10 ft

Details

Item
Data Transfer/Power Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type A
End 2 Connection Type
USB 3.0 Type B - Male
Cable Type
USB
Connector on Second End Details
1 x USB 3.0 Type B - Male
Connector on First End Details
1 x USB 3.2 Type A - Male
Environmentally Friendly
Yes
Device Supported
Printer, Hard Drive
Conductor
Copper
Data Transfer Rate
5-Gbit/s
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
5-Gbit/s

Description

USB 3.0 SuperSpeed Cable USB Type-A to U

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.