Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 SUPERSPEED CHARGING HUB 2X USB 3.0, 4X USB 2.0, 1 CHARGING PORT

  • Mfr # U360-412

  • Zoro # G714884344


product price: $53.65
/ea

Key Features

Package Contents
USB 3.0 Charging Hub - (2) USB3.0, (4) USB 2.0, (1) Charging iPad2USB 3.0 A-B Cable, 3ftPower Adapter, 5V/4A
Number of USB 3.0 Ports
2
Depth
2.3 in
Height
1 in
Total Number of USB Ports
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U360-412
Zoro #
G714884344
UPC #
37332173560
Country of Origin
China

Dimensions

Depth
2.3 in
Height
1 in
Width
4 in

Details

Package Contents
USB 3.0 Charging Hub - (2) USB3.0, (4) USB 2.0, (1) Charging iPad2USB 3.0 A-B Cable, 3ftPower Adapter, 5V/4A
Number of USB 3.0 Ports
2
Total Number of USB Ports
7
Environmentally Friendly
Yes
Data Transfer Rate
5-GB/s
Platform Supported
PC, Mac
Number of USB 2.0 Ports
4
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.