Zoro Homepage

USB 3.0 SuperSpeed Desktop Extension Cable M/F 6FT 2-Port 6ft

  • Mfr # U324-006-DSK2

  • Zoro # G6775844


product price: $15.69
/ea

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Features
Molded, Rugged, EMI/RF Protection, Noise Protection, Flexible, Strain Relief
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U324-006-DSK2
Zoro #
G6775844
UPC #
037332195630
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Features
Molded, Rugged, EMI/RF Protection, Noise Protection, Flexible, Strain Relief
Cable Type
USB
Cable Characteristic
Extension Cable
Shielding
Yes
Connector on Second End Details
2 x USB 3.0 Type A - Female
Environmentally Friendly
Yes
Contact Plating
Gold
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.0 Type A - Male
Data Transfer Rate
5-Gbit/s
Device Supported
Digital Camera, Desktop Computer, Hard Drive, Notebook
American Wire Gauge
28/24 AWG
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Data Transfer Speed
5-Gbit/s

Description

USB 3.0 SuperSpeed Desktop Extension Cab

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.