
USB 3.0 SUPERSPEED DEVICE CABLE A TO MICRO-B M/M 6-FT
Mfr # U326-006
Zoro # G714879111
product price: $11.35
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Blue
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U326-006
Zoro #
G714879111
UPC #
37332158147
Country of Origin
Viet Nam
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Blue
Cable Type
USB
Conductor
Copper
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.