Zoro Homepage

USB 3.0 SUPERSPEED DEVICE CABLE A TO MICRO-B M/M BLACK 1FT 1FT

  • Mfr # U326-001-BK

  • Zoro # G614878214


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Cable Length
1 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Black
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U326-001-BK
Zoro #
G614878214
UPC #
37332186164
Country of Origin
Viet Nam

Dimensions

Cable Length
1 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Black
Cable Type
USB
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
Conductor
Copper
Connector on First End Details
1 x USB 3.0 Type A - Male
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.