Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 SUPERSPEED GIGABIT ETHERNET NETWORK ADAPTER 10/100/1000

  • Mfr # U336-000-GB-AL

  • Zoro # G314882306


product price: $37.39
/ea

Key Features

Mounting
Desktop
Number of Ports
1
Includes
USB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter, Quick Start Guide
Network Technology
10/100/1000Base-T
Host Interface
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U336-000-GB-AL
Zoro #
G314882306
UPC #
37332190529
Country of Origin
China

Details

Item
Gigabit Ethernet Card
Mounting
Desktop
Number of Ports
1
Includes
USB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter, Quick Start Guide
Network Technology
10/100/1000Base-T
Host Interface
USB 3.0
Number of Network (RJ-45) Ports
1
Device Supported
Computer, Notebook
Media Type Supported
Twisted Pair
Green Environmental Attribute
Environmentally Friendly
Product Line
SuperSpeed
Form Factor
Desktop
Environmentally Friendly
Yes
Network Standard
10/100/1000Base-T

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.