Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 SUPERSPEED KEYSTONE JACK TYPE-A EXTENSION CABLE M/F 3 FT

  • Mfr # U324-003-KJ

  • Zoro # G214879123


product price: $11.25
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
3 ft
End 2 Connection Type
USB 3.0 Type A - Female
Cable Type
USB
Features
Rugged, EMI/RF Protection, Strain Relief, Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U324-003-KJ
Zoro #
G214879123
UPC #
37332192424
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Cable Type
USB
Features
Rugged, EMI/RF Protection, Strain Relief, Molded
Connector Plating
Nickel
Data Transfer Rate
5-Gbit/s
Shielding
Yes
Connector on Second End Details
1 x USB 3.0 Type A - Female
Environmentally Friendly
Yes
Contact Plating
Gold
American Wire Gauge
28/24 AWG
Device Supported
Hard Drive, Keyboard, Flash Drive, Computer
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 3.0 Type A - Male
Color
Black, Blue
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
5-Gbit/s
Product Line
SuperSpeed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.