
USB 3.0 SUPERSPEED PANEL MOUNT
Mfr # U324-001-APM
Zoro # G216151548
product price: $12.49
/eaKey Features
Cable Characteristic
Extension Cable
Cable Type
USB
Connector on Second End Details
1 x USB 3.0 Type A - Female
Data Transfer Rate
5-Gbit/s
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U324-001-APM
Zoro #
G216151548
UPC #
37332191120
Country of Origin
China
Details
Cable Characteristic
Extension Cable
Cable Type
USB
Connector on Second End Details
1 x USB 3.0 Type A - Female
Data Transfer Rate
5-Gbit/s
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Connector Type on First End
USB 3.0 Type A - Male
Shielding
Yes
Environmentally Friendly
Yes
Device Supported
Hard Drive, Chromebook, Keyboard, Flash Drive
Item
Data Transfer Cable
Connector Type on Second End
USB 3.0 Type A - Female
Contact Plating
Gold
Features
Molded, Rugged, Strain Relief
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.