
USB 3.0 SUPERSPEED SD / MICRO SD ADAPTER, MEMORY CARD READER
Mfr # U352-000-SD
Zoro # G314878545
product price: $16.69
/eaKey Features
Host Interface
Micro USB, USB 3.0
Memory Card Supported
TransFlash, SDHC, Dual-Voltage MultimediaCard (MMC), SD, microSD, High Speed MultiMediaCard (HS-MMC), MMCplus, microSDHC, Reduced Size MultiMediaCard (MMC), SDXC
Environmentally Friendly
Yes
Mount Type
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U352-000-SD
Zoro #
G314878545
UPC #
37332201232
Country of Origin
China
Details
Item
Flash Reader
Host Interface
Micro USB, USB 3.0
Memory Card Supported
TransFlash, SDHC, Dual-Voltage MultimediaCard (MMC), SD, microSD, High Speed MultiMediaCard (HS-MMC), MMCplus, microSDHC, Reduced Size MultiMediaCard (MMC), SDXC
Environmentally Friendly
Yes
Mount Type
External
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.