Zoro Homepage

USB 3.0 SuperSpeed SD / Micro SD Adapter, Memory Card Reader

  • Mfr # U352-000-SD

  • Zoro # G6775774


product price: $16.89
/ea

Key Features

Memory Card Supported
SDXC, microSDHC, Reduced Size MultiMediaCard (MMC), SD, SDHC, TransFlash, microSD, MMCplus, High Speed MultiMediaCard (HS-MMC), Dual-Voltage MultimediaCard (MMC)
Environmentally Friendly
Yes
Host Interface
USB 3.0, Micro USB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U352-000-SD
Zoro #
G6775774
UPC #
037332198730
Country of Origin
China

Details

Item
Flash Reader
Memory Card Supported
SDXC, microSDHC, Reduced Size MultiMediaCard (MMC), SD, SDHC, TransFlash, microSD, MMCplus, High Speed MultiMediaCard (HS-MMC), Dual-Voltage MultimediaCard (MMC)
Environmentally Friendly
Yes
Host Interface
USB 3.0, Micro USB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
External

Description

USB 3.0 SuperSpeed SD / Micro SD Adapter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.