Zoro Homepage

USB 3.0 SuperSpeed SD / Micro SD Memory Card Media Reader 6in.

  • Mfr # U352-06N-SD

  • Zoro # G6775799


product price: $19.49
/ea

Key Features

Cable Length
6 in
Color
White
Standards
FCC, RoHS
Product Type
USB Cable
Cable Connector Type
Micro SD, SD, Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U352-06N-SD
Zoro #
G6775799
UPC #
037332158062
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Flash Reader
Color
White
Standards
FCC, RoHS
Product Type
USB Cable
Cable Connector Type
Micro SD, SD, Type A
Number of Connections
3
Memory Card Supported
High Speed MultiMediaCard (HS-MMC), SDXC, microSDHC, SD, Dual-Voltage MultimediaCard (MMC), MMCplus, microSD, Reduced Size MultiMediaCard (MMC), SDHC, TransFlash
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
External
Host Interface
USB 3.0

Description

Cable Connector Type Micro SD, SD, Type A, Cable Length 6 in, Number of Connections 3, Standards FCC, RoHS, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.