USB 3.0 SUPERSPEED TO DUAL SATA EXTERNAL HARD DRIVE DOCKING STATION WITH CLONING

  • Mfr # U339-002

  • Zoro # G215223178


product price:  $53.69
/ea

Key Features

Includes
USB 3.0 To Dual SATA Hard Drive Dock/Cloning Station 2.5-ft USB 3.0 Device Cable External Power Supply (Input: 100-240V, 50/60Hz, 1.2A; Output:12V, 4A) FNet CloneDrive Software CD Owner's Manual
Host Interface
USB 3.0
Number of Total Expansion Bays
2
Number of 2.5"/3.5" Bays
2
Input Voltage
110 V AC, 220 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U339-002
Zoro #
G215223178
UPC #
37332181299
Country of Origin
China

Details

Item
Drive Dock
Includes
USB 3.0 To Dual SATA Hard Drive Dock/Cloning Station 2.5-ft USB 3.0 Device Cable External Power Supply (Input: 100-240V, 50/60Hz, 1.2A; Output:12V, 4A) FNet CloneDrive Software CD Owner's Manual
Host Interface
USB 3.0
Number of Total Expansion Bays
2
Number of 2.5"/3.5" Bays
2
Input Voltage
110 V AC, 220 V AC
Green Environmental Attribute
Environmentally Friendly
Standards
CE, FCC
Power Source
AC Adapter
Platform Supported
Mac, PC
Mounting
External
Certifications & Standards
CEFCC
Environmentally Friendly
Yes
Interfaces
USB 3.0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.