Zoro Homepage

USB 3.0 SUPERSPEED TO GIGABIT

  • Mfr # U336-000-GBW

  • Zoro # G416082420


product price: $32.79
/ea

Key Features

Package Contents
USB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter, Quick Start Guide, Driver CD
USB
Yes
Network (RJ-45)
Yes
Height
0.6 in
Depth
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U336-000-GBW
Zoro #
G416082420
UPC #
37332183286
Country of Origin
China

Dimensions

Height
0.6 in
Depth
2.6 in
Width
0.9 in

Details

Package Contents
USB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter, Quick Start Guide, Driver CD
USB
Yes
Network (RJ-45)
Yes
Item
Gigabit Ethernet Card
Device Supported
Computer
Host Interface
USB 3.0
Form Factor
Desktop
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Network Technology
10/100/1000Base-T

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.