USB 3.0 SUPERSPEED TO VGA ADAPTER, 512MB SDRAM - 1920 X 1080,1080P

  • Mfr # U344-001-VGA

  • Zoro # G914897588


product price:  $41.79
/ea

Key Features

Length
8 in
Includes
USB 3.0 SuperSpeed to VGA Adapter, 512MB SDRAM - 2048x1152,1080p, 1 x Driver CD, 1 x Owner's Manual
Material
Polyvinyl Chloride (PVC), Acrylonitrile Butadiene Styrene (ABS)
Environmentally Friendly
Yes
Maximum Resolution Supported
2048 x 1152
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U344-001-VGA
Zoro #
G914897588
UPC #
37332186355
Country of Origin
Viet Nam

Dimensions

Length
8 in

Details

Item
Video Adapter
Includes
USB 3.0 SuperSpeed to VGA Adapter, 512MB SDRAM - 2048x1152,1080p, 1 x Driver CD, 1 x Owner's Manual
Material
Polyvinyl Chloride (PVC), Acrylonitrile Butadiene Styrene (ABS)
Environmentally Friendly
Yes
Maximum Resolution Supported
2048 x 1152
Adapter Type
USB/VGA
Connector Type on First End
USB 3.0 Type A - Male
Connector Type on Second End
HD-15 - Female
Connector Plating
Nickel
Connector on First End Details
(1) Type A USB 3.0 Male
Connector on Second End Details
(1) 15-pin HD-15 VGA Female
Color
Black
Connection A
1 x Type A USB 3.0 Male
Connection B
1 x 15-pin HD-15 VGA Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.