
USB 3.0 SuperSpeed Type-A Extension Cable M/F 6" Black 5Gbps
Mfr # U324-06N-BK
Zoro # G6775878
product price: $10.95
/eaSold in multiples of 2 for $21.90
Key Features
Cable Length
6 in
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Features
Molded, EMI/RF Protection, Strain Relief
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U324-06N-BK
Zoro #
G6775878
UPC #
037332199478
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Features
Molded, EMI/RF Protection, Strain Relief
Cable Type
USB
American Wire Gauge
28/24 AWG
Connector on Second End Details
1 x USB 3.0 Type A - Female
Connector on First End Details
1 x USB 3.0 Type A - Male
Cable Characteristic
Extension Cable
Shielding
Yes
Environmentally Friendly
Yes
Connector Plating
Nickel
Data Transfer Rate
5-Gbit/s
Product Line
SuperSpeed
Data Transfer Speed
5-Gbit/s
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
USB 3.0 SuperSpeed Type-A Extension Cabl
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.