
USB 3.0 SUPERSPEED TYPE-A EXTENSION CABLE M/F 6IN BLACK 5GBPS
Mfr # U324-06N-BK
Zoro # G014879026
product price: $7.89
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
6 in
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U324-06N-BK
Zoro #
G014879026
UPC #
37332193513
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Wire Size
28/24 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Cable Type
USB
Features
Molded, EMI/RF Protection, Strain Relief
Connector on Second End Details
1 x USB 3.0 Type A - Female
Cable Characteristic
Extension Cable
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.0 Type A - Male
Data Transfer Rate
5-Gbit/s
American Wire Gauge
28/24 AWG
Shielding
Yes
Data Transfer Speed
5-Gbit/s
Series
SuperSpeed
Green Environmental Attribute
Environmentally Friendly
Product Line
SuperSpeed
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.