
USB 3.1 GEN 1 5 GBPS CABLE, USB TYPE-C USB-C M/M, 3-FT. LENGTH
Mfr # U420-003
Zoro # G514878857
product price: $21.55
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Reversible, Molded
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420-003
Zoro #
G514878857
UPC #
37332189257
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Reversible, Molded
Cable Type
USB
Shielding
Yes
Data Transfer Rate
5-Gbit/s
Connector Plating
Nickel
Contact Plating
Gold
Connector on Second End Details
1 x USB 3.1 Type C - Male
Device Supported
Smartphone, Ultrabook, Tablet, Chromebook
Connector on First End Details
1 x USB 3.1 Type C - Male
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.