
USB 3.1 GEN 1 5 GBPS CABLE USB TYPE-C USB-C TO MICRO-B M/M 3-FT
Mfr # U426-003
Zoro # G914878945
product price: $3.59
/eaSold in multiples of 2 for $7.18
Key Features
Cable Length
3 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U426-003
Zoro #
G914878945
UPC #
37332189271
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Black
Cable Type
USB
Features
Molded
Connector on First End Details
1 x USB 3.1 Type C - Male
Data Transfer Rate
5-Gbit/s
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
Shielding
Yes
Connector Plating
Nickel
Device Supported
Computer, Tablet, Ultrabook, Hard Drive, Smartphone
Contact Plating
Gold
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.