
USB 3.1 GEN 1 5 GBPS CABLE USB TYPE-C USB-C TO USB TYPE A M/F 6IN
Mfr # U428-06N-F
Zoro # G114878882
product price: $15.35
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
Cable Length
6 in
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428-06N-F
Zoro #
G114878882
UPC #
37332189295
Country of Origin
Viet Nam
Dimensions
Cable Length
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Features
Molded
Cable Type
USB
Shielding
Yes
Connector Plating
Nickel
Connector on Second End Details
1 x USB 3.0 Type A - Female
Data Transfer Rate
5-Gbit/s
Device Supported
Smartphone, Tablet, Ultrabook, Computer
Connector on First End Details
1 x USB 3.1 Type C - Male
Contact Plating
Gold
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.