
USB 3.1 GEN 1 5 GBPS CABLE USB TYPE-C USB-C TO USB TYPE A M/M 3-FT
Mfr # U428-003
Zoro # G214878935
product price: $14.39
/eaKey Features
Cable Length
3 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428-003
Zoro #
G214878935
UPC #
37332189288
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Features
Molded
Cable Type
USB
Connector on Second End Details
1 x USB 3.0 Type A - Male
Data Transfer Rate
5-Gbit/s
Connector Plating
Nickel
Contact Plating
Gold
Device Supported
Smartphone, Tablet, Computer
Shielding
Yes
Connector on First End Details
1 x USB 3.1 Type C - Male
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.