
USB 3.1 GEN 1 5 GBPS SATA SSD/HDD USB-A ENCLOSURE ADAPTER W/UASP
Mfr # U457-025-AG2
Zoro # G214885414
product price: $20.79
/eaKey Features
Includes
U457-025-AG2 USB 3.1 Gen 1 SATA SSD/HDD to USB-A Enclosure Adapter, USB 3.1 Gen 1 Micro-B to USB-A Cable, 2 ft., Mini Screw Driver, 2 x Screws, Storage Sleeve, Owner's Manual
Color
Black
Material
Aluminum
Number of 2.5" Bays
1
UASP Support
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U457-025-AG2
Zoro #
G214885414
UPC #
37332202437
Country of Origin
China
Details
Item
Drive Enclosure
Includes
U457-025-AG2 USB 3.1 Gen 1 SATA SSD/HDD to USB-A Enclosure Adapter, USB 3.1 Gen 1 Micro-B to USB-A Cable, 2 ft., Mini Screw Driver, 2 x Screws, Storage Sleeve, Owner's Manual
Color
Black
Material
Aluminum
Number of 2.5" Bays
1
UASP Support
Yes
Host Interface
USB 3.1
Number of Total Expansion Bays
1
Green Environmental Attribute
Environmentally Friendly
Package Contents
U457-025-AG2 USB 3.1 Gen 1 SATA SSD/HDD to USB-A Enclosure Adapter, USB 3.1 Gen 1 Micro-B to USB-A Cable, 2 ft., Mini Screw Driver, 2 x Screws, Storage Sleeve, Owner's Manual
Form Factor
External
Environmentally Friendly
Yes
Product Material
Aluminum
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.