Zoro Homepage

USB 3.1 Gen 1 5 Gbps SATA SSD/HDD USB-A Enclosure Adapter w/UASP

  • Mfr # U457-025-AG2

  • Zoro # G6776036


product price: $28.79
/ea

Key Features

Includes
U457-025-AG2 USB 3.1 Gen 1 SATA SSD/HDD to USB-A Enclosure Adapter, USB 3.1 Gen 1 Micro-B to USB-A Cable, 2-ft., Mini Screw Driver, (2) Screws, Storage Sleeve, Owner's Manual
Material
Aluminum
Number of Total Expansion Bays
1
Environmentally Friendly
Yes
UASP Support
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U457-025-AG2
Zoro #
G6776036
UPC #
037332201027
Country of Origin
China

Details

Item
Drive Enclosure
Includes
U457-025-AG2 USB 3.1 Gen 1 SATA SSD/HDD to USB-A Enclosure Adapter, USB 3.1 Gen 1 Micro-B to USB-A Cable, 2-ft., Mini Screw Driver, (2) Screws, Storage Sleeve, Owner's Manual
Material
Aluminum
Number of Total Expansion Bays
1
Environmentally Friendly
Yes
UASP Support
Yes
Number of 2.5" Bays
1
Host Interface
USB 3.1
Package Contents
U457-025-AG2 USB 3.1 Gen 1 SATA SSD/HDD to USB-A Enclosure Adapter, USB 3.1 Gen 1 Micro-B to USB-A Cable, 2 ft., Mini Screw Driver, 2 x Screws, Storage Sleeve, Owner's Manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
External
Color
Black
Product Material
Aluminum

Description

USB 3.1 Gen 1 5 Gbps SATA SSD/HDD USB-A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.