Zoro Homepage

USB 3.1 Gen 1 Adapter, DVI, Dport, 1080p

  • Mfr # U444-06N-DVI-AM

  • Zoro # G5191326


product price: $21.35
/ea

Key Features

Cable Length
6"
Cable Type
DVI-D/USB
Product Type
Video Cable
Connector on Second End Details
1 x DVI-D (Dual-Link) Digital Video - Female
Connector on First End Details
1 x USB 3.1 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-DVI-AM
Zoro #
G5191326
UPC #
037332189332
Country of Origin
China

Dimensions

Cable Length
6"

Details

Item
Video Cable
Cable Type
DVI-D/USB
Product Type
Video Cable
Connector on Second End Details
1 x DVI-D (Dual-Link) Digital Video - Female
Connector on First End Details
1 x USB 3.1 Type C - Male
Device Supported
Projector, Smartphone, Graphics Card, Ultrabook, Video Device, Monitor, Chromebook, Tablet
Package Contents
U444-06N-DVI-AM USB/DVI-D Video Cable, Quick Start Guide
End 1 Connection Type
USB 3.1 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
DVI-D (Dual-Link) Digital Video - Female
Data Transfer Speed
5-Gbit/s
Supported Resolutions
1920 x 1080
Environmentally Friendly
Yes

Description

USB 3.1 Gen 1 Adapter,DVI,Dport,1080p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.