USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft
Mfr # U420-003
Zoro # G5191411
product price: $26.19
/eaKey Features
Cable Length
3 ft
Color
Black
Features
Molded, Reversible
Cable Type
USB
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420-003
Zoro #
G5191411
UPC #
037332189257
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
Color
Black
Features
Molded, Reversible
Cable Type
USB
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Smartphone, Ultrabook, Tablet, Chromebook
Contact Plating
Gold
Environmentally Friendly
Yes
Data Transfer Speed
5-Gbit/s
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.1 Type C - Male
Description
USB 3.1 Gen 1 Cable,Type-C,M/M,3ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.