Zoro Homepage

USB 3.1 Gen 1 Reader/Writer, USB Type-C

  • Mfr # U452-003

  • Zoro # G5191280


product price: $39.29
/ea

Key Features

Product Type
Flash Reader
Environmentally Friendly
Yes
Host Interface
USB 3.1
Memory Card Supported
MultiMediaCard (MMC), SDXC, CompactFlash Type II, Reduced Size MultiMediaCard (MMC), microSD, SD, SDHC, TransFlash, microSDHC, CompactFlash Type I, MMCplus, MMCmobile, Memory Stick Micro (M2)
Form Factor
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U452-003
Zoro #
G5191280
UPC #
037332190192
Country of Origin
China

Details

Item
Flash Reader
Product Type
Flash Reader
Environmentally Friendly
Yes
Host Interface
USB 3.1
Memory Card Supported
MultiMediaCard (MMC), SDXC, CompactFlash Type II, Reduced Size MultiMediaCard (MMC), microSD, SD, SDHC, TransFlash, microSDHC, CompactFlash Type I, MMCplus, MMCmobile, Memory Stick Micro (M2)
Form Factor
External

Description

USB 3.1 Gen 1 Reader/Writer,USB Type-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.