USB 3.1 GEN 1 RIGHT-ANGLE USB-C TO GIGABIT ETHERNET NETWORK ADAPTER - 10/100/100

  • Mfr # U436-06N-GBW-RA

  • Zoro # G714882319


product price: $33.45
/ea

Key Features

Width
5.9 in
Height
0.6 in
Depth
1.1"
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U436-06N-GBW-RA
Zoro #
G714882319
UPC #
37332214157
Country of Origin
China

Dimensions

Width
5.9 in
Height
0.6 in
Depth
1.1"

Details

Item
Gigabit Ethernet Card
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
Total Number of Ports
1
Device Supported
Notebook, Smartphone, Tablet, Computer
Media Type Supported
Twisted Pair
Host Interface
Thunderbolt 3
Network Technology
10/100/1000Base-T
Form Factor
Portable
Network Standard
10/100/1000Base-T
Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.