
USB 3.1 GEN 1 TO CFAST 2.0 AND SATA III ADAPTER USB-A 5 GBPS 12CM
Mfr # U338-CF-SATA-5G
Zoro # G814879172
product price: $18.25
/eaKey Features
Includes
USB 3.1 Gen 1 (5 Gbps) to CFast 2.0 Card and SATA III Adapter, USB-A, Owner's manual
Color
Black
Overall Depth
0.6 in
Height
2.5 in
Material
Acrylonitrile Butadiene Styrene (ABS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U338-CF-SATA-5G
Zoro #
G814879172
UPC #
37332222091
Country of Origin
China
Dimensions
Overall Depth
0.6 in
Height
2.5 in
Width
1.5 in
Depth
0.6 in
Details
Item
Drive Dock
Includes
USB 3.1 Gen 1 (5 Gbps) to CFast 2.0 Card and SATA III Adapter, USB-A, Owner's manual
Color
Black
Material
Acrylonitrile Butadiene Styrene (ABS)
Number of Hard Drives Supported
1
Host Interface
USB 3.1
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Form Factor
External
Environmentally Friendly
Yes
Package Contents
USB 3.1 Gen 1 (5 Gbps) to CFast 2.0 Card and SATA III Adapter, USB-A, Owner's manual
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.