USB 3.1 Gen 1 to Cfast 2.0 and SATA III Adapter USB-A 5 Gbps 6in

  • Mfr # U338-CF-SATA-5G

  • Zoro # G6775923


product price: $22.95
/ea

Key Features

Includes
USB 3.1 Gen 1 (5 Gbps) to CFast 2.0 Card and SATA III Adapter, USB-A, Owner's manual
Width
1.5 in
Material
Acrylonitrile Butadiene Styrene (ABS)
Height
2.5 in
Overall Depth
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U338-CF-SATA-5G
Zoro #
G6775923
UPC #
037332201232
Country of Origin
China

Dimensions

Width
1.5 in
Height
2.5 in
Overall Depth
0.6 in
Depth
0.6 in

Details

Item
Drive Dock
Includes
USB 3.1 Gen 1 (5 Gbps) to CFast 2.0 Card and SATA III Adapter, USB-A, Owner's manual
Material
Acrylonitrile Butadiene Styrene (ABS)
Number of Hard Drives Supported
1
Environmentally Friendly
Yes
Host Interface
USB 3.1
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
USB 3.1 Gen 1 (5 Gbps) to CFast 2.0 Card and SATA III Adapter, USB-A, Owner's manual
Color
Black
Form Factor
External
Product Material
Acrylonitrile Butadiene Styrene (ABS)

Description

USB 3.1 Gen 1 to Cfast 2.0 and SATA III

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.