Zoro Homepage

USB 3.1 GEN 1 TYPE-C TO GIG ET

  • Mfr # U436-06N-GBW

  • Zoro # G816105262


product price: $33.45
/ea

Key Features

Device Supported
Computer, Notebook, Tablet
Total Number of Ports
1
Package Contents
U436-06N-GBW Gigabit Ethernet Card, Quick Start Guide
Overall Length
6 in
Depth
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U436-06N-GBW
Zoro #
G816105262
UPC #
37332189240
Country of Origin
China

Dimensions

Overall Length
6 in
Depth
2.4 in
Height
0.6 in
Width
1.1 in

Details

Device Supported
Computer, Notebook, Tablet
Total Number of Ports
1
Package Contents
U436-06N-GBW Gigabit Ethernet Card, Quick Start Guide
Item
Gigabit Ethernet Card
Host Interface
USB 3.1
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.