
USB 3.1 GEN 1 USB-C ADAPTER WITH PD CHARGING - 100W, SELF-STORAGE CABLE, ULTRA 4
Mfr # U444-T6N-H4UBC
Zoro # G615797460
product price: $44.59
/eaKey Features
Package Contents
U444-T6N-H4UBC Docking Station, Owner's Manual
Thunderbolt
Yes
HDMI
Yes
Total Number of USB Ports
3
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-T6N-H4UBC
Zoro #
G615797460
UPC #
37332232779
Country of Origin
China
Dimensions
Depth
2.32 in
Height
0.55 in
Width
1.57 in
Details
Package Contents
U444-T6N-H4UBC Docking Station, Owner's Manual
Item
Docking Station
Thunderbolt
Yes
HDMI
Yes
Total Number of USB Ports
3
Connectivity Technology
Wired
Device Supported
Tablet PC, Smartphone, Desktop PC, Notebook
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Host Interface
USB 3.1 Type C
Compatibility
Apple MacBook, Google Chromebook
Number of USB 3.0 Ports
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.