Zoro Homepage

USB 3.1 GEN 1 USB-C TO 4K ADAPTER WHT

  • Mfr # U444-06N-DP4K6W

  • Zoro # G6776413


product price: $21.89
/ea

Key Features

End 1 Connection Type
USB 3.1 Type C
End 2 Connection Type
DisplayPort Digital Audio/Video
Includes
U444-06N-DP4K6W Graphic Adapter, Owner's Manual
Height
0.6 in
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-DP4K6W
Zoro #
G6776413
UPC #
037332193810
Country of Origin
China

Dimensions

Height
0.6 in
Width
1.8 in
Overall Depth
1.1 in
Depth
1.1 in

Details

Item
Graphic Adapter
End 1 Connection Type
USB 3.1 Type C
End 2 Connection Type
DisplayPort Digital Audio/Video
Includes
U444-06N-DP4K6W Graphic Adapter, Owner's Manual
Adapter Type
DisplayPort/USB
Environmentally Friendly
Yes
Connector on First End Details
USB 3.1 Type C
Connector on Second End Details
DisplayPort, 1 x DisplayPort
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Package Contents
U444-06N-DP4K6W Graphic Adapter, Owner's Manual

Description

USB C to DisplayPort Adapter Converter 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.