Zoro Homepage
This item is Discontinued.
Tripp Lite USB 3.1 GEN 1 USB-C TO DISPLAYPORT 4K ADAPTER CABLE M/M, THUNDERBOLT 3 COMPATI U444-003-DP

USB 3.1 GEN 1 USB-C TO DISPLAYPORT 4K ADAPTER CABLE M/M, THUNDERBOLT 3 COMPATI (Discontinued)

  • Mfr # U444-003-DP
  • Zoro # G514936373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-003-DP
Zoro #
G514936373
UPC #
37332210371
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft

Details

Item
A/V Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Cable Type
DisplayPort/USB
Features
EMI/RF Protection, Braided, Strain Relief, Corrosion Resistant, Molded, Reversible
Data Transfer Rate
5-Gbit/s
Device Supported
Tablet, MacBook, Monitor, Notebook, Chromebook, Smartphone, Projector, Audio/Video Device
Connector Plating
Gold
Shielding
Yes
Contact Plating
Gold
Connector on First End Details
1 x USB 3.1 Type C - Male
Supported Resolution
3840 x 2160
Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Supported Resolutions
3840 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.