Zoro Homepage

USB 3.1 GEN 1 USB-C TO DISPLAYPORT 4K ADAPTER CABLE M/M, THUNDERBOLT 3 COMPATI

  • Mfr # U444-006-DP

  • Zoro # G614936280


product price: $36.99
/ea

Key Features

End 1 Connection Type
USB 3.1 Type C - Male
Cable Length
6 ft
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Features
Reversible, EMI/RF Protection, Strain Relief, Braided, Molded, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-006-DP
Zoro #
G614936280
UPC #
37332210388
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Item
A/V Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Features
Reversible, EMI/RF Protection, Strain Relief, Braided, Molded, Corrosion Resistant
Cable Type
DisplayPort/USB
Device Supported
Projector, Chromebook, Audio/Video Device, MacBook, Tablet, Notebook, Smartphone, Monitor
Connector Plating
Gold
Shielding
Yes
Supported Resolution
3840 x 2160
Contact Plating
Gold
Connector on First End Details
1 x USB 3.1 Type C - Male
Data Transfer Rate
5-Gbit/s
Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
3840 x 2160
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.