
USB 3.1 GEN 1 USB-C TO DVI ADAPTER M/F, THUNDERBOLT 3 COMPATIBLE, 1920 X 1080
Mfr # U444-06N-DVIBAM
Zoro # G314878637
product price: $15.75
/eaKey Features
End 1 Connection Type
DVI-D (Dual-Link) Digital Video - Female
Cable Length
6 in
End 2 Connection Type
USB 3.1 Type C - Male
Includes
USB-C to DVI Adapter, USB 3.1, Thunderbolt 3, 1080p - M/F, Black, Quick Start Guide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U444-06N-DVIBAM
Zoro #
G314878637
UPC #
37332210708
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Video Cable
End 1 Connection Type
DVI-D (Dual-Link) Digital Video - Female
End 2 Connection Type
USB 3.1 Type C - Male
Includes
USB-C to DVI Adapter, USB 3.1, Thunderbolt 3, 1080p - M/F, Black, Quick Start Guide
Color
Black
Features
Reversible
Cable Type
DVI/USB
Connector on First End Details
1 x DVI-D (Dual-Link) Digital Video - Female
Device Supported
MacBook, Tablet, Monitor, Projector, Notebook, Smartphone, Chromebook, Video Device
Connector on Second End Details
1 x USB 3.1 Type C - Male
Supported Resolution
1920 x 1080
Data Transfer Rate
5-Gbit/s
Connector Plating
Nickel
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Package Contents
USB-C to DVI Adapter, USB 3.1, Thunderbolt 3, 1080p - M/F, Black, Quick Start Guide
Supported Resolutions
1920 x 1080
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.