
USB 3.1 GEN 1 USB-C TO GIGABIT ETHERNET NIC NETWORK ADAPTER WITH USB-C CHARGING
Mfr # U436-06N-GB-C
Zoro # G614878177
product price: $55.39
/eaKey Features
Includes
U436-06N-GB-C Gigabit Ethernet Card, Owner's Manual
Overall Depth
1.6 in
Width
1.6 in
Height
0.6 in
Device Supported
Computer, Tablet, Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U436-06N-GB-C
Zoro #
G614878177
UPC #
37332209221
Country of Origin
Viet Nam
Dimensions
Overall Depth
1.6 in
Width
1.6 in
Height
0.6 in
Depth
1.6 in
Details
Item
Gigabit Ethernet Card
Includes
U436-06N-GB-C Gigabit Ethernet Card, Owner's Manual
Device Supported
Computer, Tablet, Notebook
Total Number of Ports
1
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Host Interface
USB 3.1 Type C
Number of Network (RJ-45) Ports
1
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Form Factor
Portable
Package Contents
U436-06N-GB-C Gigabit Ethernet Card, Owner's Manual
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.