USB 3.1 GEN 1 USB-C TO VGA ADAPTER M/F, THUNDERBOLT 3 COMPATIBLE, 1920 X 1200

  • Mfr # U444-06N-VB-AM

  • Zoro # G614897581


product price: $21.25
/ea

Key Features

Cable Length
6 in
Cable Type
USB/VGA
Features
Reversible
Includes
USB-C to VGA Adapter, Thunderbolt 3 - M/F, USB 3.1, 1080p, Black, Quick Start Guide
Connector on First End Details
(1) USB 3.1 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-VB-AM
Zoro #
G614897581
UPC #
37332213327
Country of Origin
Viet Nam

Dimensions

Cable Length
6 in

Details

Item
Video Cable
Cable Type
USB/VGA
Features
Reversible
Includes
USB-C to VGA Adapter, Thunderbolt 3 - M/F, USB 3.1, 1080p, Black, Quick Start Guide
Connector on First End Details
(1) USB 3.1 Type C - Male
Connector on Second End Details
(1) 15-pin HD-15 - Female
Connector Plating
Nickel
Data Transfer Rate
5-Gbit/s
Supported Resolution
1920 x 1200
Environmentally Friendly
Yes
Connector Type on First End
USB 3.1 Type C - Male
Device Supported
MacBook, Tablet, Projector, Smartphone, Monitor, Video Device, Chromebook, Notebook
Connector Type on Second End
HD-15 - Female
Color
Black
Connection A
1 x USB 3.1 Type C - Male
Connection B
1 x 15-pin HD-15 - Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.