Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.1 GEN 1 USB-C TO VGA ADAPTER

  • Mfr # U444-06N-VB-C

  • Zoro # G314897591


product price: $14.49
/ea

Key Features

Includes
U444-06N-VB-C Graphic Adapter, Owner's Manual
Height
0.6 in
Depth
1.6 in
Width
2.3 in
Connector on Second End Details
(1) VGA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-VB-C
Zoro #
G314897591
UPC #
37332213235
Country of Origin
China

Dimensions

Height
0.6 in
Depth
1.6 in
Width
2.3 in

Details

Item
Graphic Adapter
Includes
U444-06N-VB-C Graphic Adapter, Owner's Manual
Connector on Second End Details
(1) VGA
Connector Type on Second End
VGA
Connector Type on First End
USB 3.1 Type C
Adapter Type
USB/VGA
Connector on First End Details
USB 3.1 Type C
Environmentally Friendly
Yes
Connection B
1 x VGA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.