
USB 3.1 GEN 1 USB TYPE-C USB-C MULTI-DRIVE SMART-CARD FLASH-MEMORY MEDIA READE
Mfr # U452-003
Zoro # G814878724
product price: $41.99
/eaKey Features
Memory Card Supported
CompactFlash Type I, Reduced Size MultiMediaCard (MMC), MMCmobile, SDHC, Memory Stick Micro (M2), microSDHC, CompactFlash Type II, microSD, SDXC, TransFlash, MultiMediaCard (MMC), MMCplus, SD
Environmentally Friendly
Yes
Host Interface
USB 3.1
Mount Type
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U452-003
Zoro #
G814878724
UPC #
37332190192
Country of Origin
China
Details
Item
Flash Reader
Memory Card Supported
CompactFlash Type I, Reduced Size MultiMediaCard (MMC), MMCmobile, SDHC, Memory Stick Micro (M2), microSDHC, CompactFlash Type II, microSD, SDXC, TransFlash, MultiMediaCard (MMC), MMCplus, SD
Environmentally Friendly
Yes
Host Interface
USB 3.1
Mount Type
External
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.