
USB 3.1 GEN 1TO HDMI ALTERNATE MODE DUAL
Mfr # U44406NHDAM
Zoro # G713362614
product price: $38.89
/eaKey Features
Connector Type on Second End
HDMI Digital Audio/Video
Adapter Type
HDMI/USB
Connector on Second End Details
(1) HDMI, HDMI
Connector Type on First End
USB 3.1 Type C
Connector on First End Details
USB 3.1 Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U44406NHDAM
Zoro #
G713362614
UPC #
37332189325
Country of Origin
China
Details
Connector Type on Second End
HDMI Digital Audio/Video
Adapter Type
HDMI/USB
Connector on Second End Details
(1) HDMI, HDMI
Connector Type on First End
USB 3.1 Type C
Connector on First End Details
USB 3.1 Type C
Environmentally Friendly
Yes
Package Contents
U444-06N-HD-AM USB 3.1 Gen 1 to HDMI Alternate Mode Dual/Multi-Monitor External Video Graphics Card Adapter, Quick Start Guide
Item
Graphic Adapter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.