Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.1 GEN 2 10 GBPS CABLE, USB TYPE-C USB-C TO USB 3.0 TYPE-B M/M, 3 FT.

  • Mfr # U422-003-G2

  • Zoro # G614911683


product price: $17.59
/ea

Key Features

Cable Length
3 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Features
Molded, Reversible, Rugged, Strain Relief, EMI/RF Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U422-003-G2
Zoro #
G614911683
UPC #
37332197375
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Features
Molded, Reversible, Rugged, Strain Relief, EMI/RF Protection
Cable Type
USB
Connector on Second End Details
1 x USB 3.0 Type B - Male
Device Supported
Hub, Hard Drive, Notebook, Smartphone, Tablet
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector Plating
Nickel
Shielding
Yes
Data Transfer Rate
10-Gbit/s
Contact Plating
Gold
Data Transfer Speed
10-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.