Zoro Homepage

USB 3.1 Gen 2 10 Gbps USB-C M.2 NGFF SATA SSD Enclosure Adapter

  • Mfr # U457-1M2-SATAG2

  • Zoro # G6775905


product price: $66.69
/ea

Key Features

Includes
U457-1M2-SATAG2 Drive Enclosure, USB 3.1 Gen 2 Type-C Cable (M/M), Mini Screw Driver, Mounting Hardware, Owner's Manual
Height
1.4 in
Material
Aluminum Alloy
Width
5.7 in
Overall Depth
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U457-1M2-SATAG2
Zoro #
G6775905
UPC #
037332173485
Country of Origin
China

Dimensions

Height
1.4 in
Width
5.7 in
Overall Depth
5.1 in
Depth
5.1 in

Details

Item
Drive Enclosure
Includes
U457-1M2-SATAG2 Drive Enclosure, USB 3.1 Gen 2 Type-C Cable (M/M), Mini Screw Driver, Mounting Hardware, Owner's Manual
Material
Aluminum Alloy
UASP Support
Yes
Environmentally Friendly
Yes
Number of Total Expansion Bays
1
Host Interface
USB 3.1 Type C
Color
Black
Package Contents
U457-1M2-SATAG2 Drive Enclosure, USB 3.1 Gen 2 Type-C Cable (M/M), Mini Screw Driver, Mounting Hardware, Owner's Manual
Product Material
Aluminum Alloy
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
External

Description

USB 3.1 Gen 2 10 Gbps USB-C M.2 NGFF SAT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.