
USB 3.1 GEN 2 USB-C CABLE W/ 5
Mfr # U420-003-G2-5A
Zoro # G116041529
product price: $21.15
/eaKey Features
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB Type C - Male
Features
Corrosion Resistant, Reversible, Molded, EMI/RF Protection
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U420-003-G2-5A
Zoro #
G116041529
UPC #
37332202888
Country of Origin
China
Details
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB Type C - Male
Features
Corrosion Resistant, Reversible, Molded, EMI/RF Protection
Contact Plating
Gold
Shielding
Yes
Connector on First End Details
1 x USB 3.1 Type C - Male
Data Transfer Speed
10-Gbit/s
Environmentally Friendly
Yes
Item
Data Transfer Cable
Connector Plating
Nickel
End 1 Connection Type
USB 3.1 Type C - Male
Device Supported
Wall Charger, PC, MacBook Pro, Smartphone, Tablet
End 2 Connection Type
USB Type C - Male
Cable Type
USB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.