Zoro Homepage

USB 3.1 Gen 2 USB-C to USB-B Cable 10 Gbps M/M Fast Charging 3ft

  • Mfr # U422-003-G2

  • Zoro # G6775975


product price: $19.29
/ea

Key Features

Cable Length
3 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type B - Male
Features
Molded, Reversible, Rugged, Strain Relief, EMI/RF Protection
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U422-003-G2
Zoro #
G6775975
UPC #
037332202437
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type B - Male
Features
Molded, Reversible, Rugged, Strain Relief, EMI/RF Protection
Cable Type
USB
Connector on Second End Details
1 x USB 3.0 Type B - Male
Device Supported
Hub, Hard Drive, Notebook, Smartphone, Tablet
Connector Plating
Nickel
Shielding
Yes
Data Transfer Rate
10-Gbit/s
Contact Plating
Gold
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 3.1 Type C - Male
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
10-Gbit/s

Description

USB 3.1 Gen 2 USB-C to USB-B Cable 10 Gb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.