
USB 4 Port Serial Adapter
Mfr # USA-49WG
Zoro # G6768774
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Includes
Keyspan High-Speed 4-Port RS232 Serial DB9 to USB Adapter Hub6 ft. USB Device CableCD with Driver Software and User Guide
Width
6 in
Height
1.8 in
Overall Depth
3 in
Platform Supported
PC, Mac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USA-49WG
Zoro #
G6768774
UPC #
037332011039
Country of Origin
China
Dimensions
Width
6 in
Height
1.8 in
Overall Depth
3 in
Depth
3 in
Details
Item
Serial Hub
Includes
Keyspan High-Speed 4-Port RS232 Serial DB9 to USB Adapter Hub6 ft. USB Device CableCD with Driver Software and User Guide
Platform Supported
PC, Mac
Host Interface
USB
Data Transfer Rate
Up to 460kB/s Serial Port
Data Transfer Speed
Up to 460kB/s Serial Port
Package Contents
Keyspan High-Speed 4-Port RS232 Serial DB9 to USB Adapter Hub, 6 ft. USB Device Cable, CD with Driver Software and User Guide
Form Factor
External
Description
Keyspan 4-Port High Speed Serial to USB
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.