
USB-A CABLE COUPLERS 10'
Mfr # U325-010
Zoro # G112088337
product price: $12.85
/eaKey Features
Cable Length
9.84 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U325-010
Zoro #
G112088337
UPC #
37332274571
Country of Origin
China
Dimensions
Cable Length
9.84 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Material
PVC
Compatible With
Keystone/Panel Mount Couplers: U325-000- KP-BK, U325-000-KPA-BK, U325-001-KPA-BK
Features
Crack Resistant, Passive, Damage Resistant, Flexible, Stress Resistant, Noise Protection, Break Resistant, Plug & Play, EMI/RF Protection, Strain Relief
Cable Type
USB
Contact Plating
Gold
Shielding
Yes
Connector on Second End Details
1 x USB 3.0 Type A - Male
Data Transfer Rate
5-Gbit/s
Device Supported
Computer, Chromebook, Notebook, Peripheral Device, Keystone Module
Connector Plating
Nickel
Jacket Type
VW-1
Connector on First End Details
1 x USB 3.0 Type A - Male
Shielding Material
Foil
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Product Material
PVC - jacket
Data Transfer Speed
5-Gbit/s
Product Line
SuperSpeed
Compatibility
Keystone/Panel Mount Couplers: U325-000- KP-BK, U325-000-KPA-BK, U325-001-KPA-BK
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.